Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 1.1W, T1 3/4 Miniature Incandescent Light Bulb
Mfr # 336-10PK
Zoro # G2557545
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Finish Clear
- Trade Number 336
- Bulb Base Type Midget Grooved (S5-7)
- For Enclosed Fixtures No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 336-10PK
- Zoro # G2557545
- UPC # 190735578605
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5/8" |
Max. Overall Bulb Length | 5/8" |
Overall Length | 5/8 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Midget Grooved (S5-7), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 6 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 336, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C249-1)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- Lumapro Decorative Light Bulbs