Shop All Electronic Ballasts
Lumapro
LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast
Mfr # 4KGE7
Zoro # G3328893
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 4
- Input Voltage 120 to 277V AC
- Ballast Voltage 120/277
- Ballast Start Type Programmed
Product Information
- Brand Lumapro
- MFR # 4KGE7
- Zoro # G3328893
- UPC # 190735581377
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 3/16 in |
Length | 16 7/8 in |
Width | 1 5/16 in |
Details
Description
LumaPro(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Max. Bulb Watts 55 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb Led Par20 10Yr 3K 50W (79279)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- CALBRITE Sealing Fitting, SS, Trade Size 3/4in (S60700EYS0)
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast (4KGF5)
- LUMAPRO LUMAPRO 85 to 87 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG2)
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast (4KGE5)
- LUMAPRO LUMAPRO 57 to 59 Watts, 1 or 2 Lamps, Electronic Ballast (4KGL4)
- LUMAPRO LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG1)
- LUMAPRO LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG3)
- ILC Replacement for Accupro Apch40120b (APCH40120B)
- Lumapro Electronic Ballasts