Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 10W, T3 Miniature Incandescent Bulb
Mfr # 212-2-2PK
Zoro # G4861841
original price:
$4.77
8% off
new price: $4.35
/pk 2, $2.18/ea
Sold in multiples of 4 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Miniature Cap
- Watts 9.99 W
- Lumens 75 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 212-2-2PK
- Zoro # G4861841
- UPC # 190735566923
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1-23/32" |
Max. Overall Bulb Length | 1-23/32" |
Bulb Dia. | 3/8 in |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 1 23/32 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Cap, Bulb Housing Glass, Bulb Shape T3, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2999K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 212-2, Voltage 13.5V AC, Watts 9.99 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- ILC Replacement for Bulbrite 421140 replacement light bulb lamp, 2PK (421140 BULBRITE)
- SYLVANIA LU100/ECO (67514)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- LUMAPRO LUMAPRO 4.3W, T3 1/4 Miniature Incandescent Bulb (21U626)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NALL-2PK)
- ILC Replacement for Damar 15t7dc/if Frost 130v replacement light bulb lamp (15T7DC/IF FROST 130V DAMAR)
- Lumapro Incandescent Light Bulbs