Shop All HID Ballasts
Lumapro
LUMAPRO 1000 W, 1 Lamp HID Ballast Kit
Mfr # 1XUF9
Zoro # G2597716
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 1000
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code S52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1XUF9
- Zoro # G2597716
- UPC # 190735565896
- Country of Origin China
- Category HID Ballasts
Dimensions
Dimension B | 6 in |
Width | 3 3/4 in |
Height | 4 1/4 in |
Dimension A | 3 3/4 in |
Length | 6 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S52, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120 to 277V AC, Input Watts 1150W, -40 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- ILC Replacement for DAMAR F40CW/X/RS/ECO (F40CW/X/RS/ECO DAMAR)
- RAYOVAC Brite Essentials 3 Lm. 1AAA Aluminum Penlight (BEPN1AAA-BTA)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE6)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- ILC Replacement For UNIVERSAL 11210506CTC (WW-QVUJ-9)
- Lumapro HID Ballasts