Shop All HID Ballasts
Lumapro
LUMAPRO 1000 W, 1 Lamp HID Ballast
Mfr # 6XPW6
Zoro # G4856302
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 1000
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- For Use With HID Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6XPW6
- Zoro # G4856302
- UPC # 190735584903
- Country of Origin China
- Category HID Ballasts
Dimensions
Width | 5 1/4 in |
Length | 6 in |
Dimension B | 5 3/32 in |
Height | 4 1/4 in |
Dimension A | 3 1/4 in |
Description
LumaPro(R), Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M141, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120/208/240/277/480V AC, Input Watts 1,070 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.99, Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- ILC Replacement for Keystone Technologies Mh-50x-q-kit (MH-50X-Q-KIT KEYSTONE TECHNOLOGIES)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE6)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Dual Volt F Can (72C5782-NP-001)
- Lumapro HID Ballasts