Shop All HID Ballasts
Lumapro
LUMAPRO 100 W, 1 Lamp HID Ballast Kit
Mfr # 1XUD7
Zoro # G0365985
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 100
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code M90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1XUD7
- Zoro # G0365985
- UPC # 190735565735
- Country of Origin China
- Category HID Ballasts
Dimensions
Length | 3 15/16 in |
Dimension B | 2 15/16 in |
Height | 2 13/16 in |
Width | 2 4/5 in |
Dimension A | 1 9/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M90, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 100 W, Input Voltage 120 to 277V AC, Input Watts 120W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE5)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUF9)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast (4CRJ6)
- ADVANCE Electronic Metal Halide Ballast (IMH150HBLS)
- Lumapro HID Ballasts