Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 0.07W, T2 Miniature Neon Light Bulb
Mfr # C2A-10PK
Zoro # G3390186
product price: $7.09
/pk 10, $0.71/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1/4"
- Bulb Housing Glass
- Bulb Type Miniature
- Bulb Base Type Wire Terminal
- High Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # C2A-10PK
- Zoro # G3390186
- UPC # 190735572818
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/4" |
Max Overall Bulb Length | 3/4" |
Max. Overall Bulb Length | 3/4" |
Bulb Dia. | 1/4 in |
Overall Length | 3/4 in |
Description
Miniature Neon Bulb, Bulb Base Type Wire Terminal, Bulb Shape T2, Light Technology Neon, Trade Number NE-2H, Voltage 105 to 125V AC, Watts 0.23 W, Amps 0.15 mA, Indoor/Outdoor Usage Indoor Only, For Enclosed Fixtures No, Light Color White, Rated Life 25,000 hr, Standards RoHS Compliant, Bulb Housing Glass, Bulb Dia. 1/4 in, Dimmable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- ILC Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp (H3 24V 55W MINIATURE LAMP)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- LUMAPRO Miniature Halogen Bulb, 2350 lm, 100W (Q100T3/12V/CL)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C245-1)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- Lumapro Decorative Light Bulbs