Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 0.06W, T3 Miniature Neon Light Bulb
Mfr # A1A-10PK
Zoro # G2969206
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Amps 0.60mA
- Bulb Housing Glass
- For Enclosed Fixtures No
- Lighting Technology Neon
- Trade Number NE-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # A1A-10PK
- Zoro # G2969206
- UPC # 190735572757
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/4" |
Bulb Dia. | 1/4 in |
Description
Miniature Neon Bulb, Bulb Base Type Wire Terminal, Bulb Shape T3, Light Technology Neon, Trade Number NE-2, Voltage 105 to 125V AC, Watts 0.04 W, Amps 0.6 mA, Indoor/Outdoor Usage Indoor Only, For Enclosed Fixtures No, Light Color White, Rated Life 25,000 hr, Standards RoHS Compliant, Bulb Housing Glass, Bulb Dia. 1/4 in, Dimmable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Microlamps F8t5ww replacement light bulb lamp, 2PK (F8T5WW MICROLAMPS)
- HALO Lt4 All-Purpose Led Retrofit Baffle-Trim Modules (LT460WH6950)
- ILC Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp (LED-6S6-120R NORMAN LAMPS)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- LUMAPRO LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (B7A-P 10PK)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- Lumapro Decorative Light Bulbs