Shop All Bay Lights
Lumapro
Low Bay Fixture, 70W, 72in L, 2 ft. W
Mfr # 35GW92
Zoro # G0045039
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 72 in
- Fixture Housing Color Black
- Fixture Mounting Type Suspended Pendant
- Mounting Suspended
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 35GW92
- Zoro # G0045039
- UPC # 190735577882
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Length | 72 in |
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Width | 24 in |
Height | 3-9/64" |
Width | 2 ft. |
Fixture Height | 3 9/64 in |
Length | 72'' |
Fixture Mounting Height | 8 to 15 ft. |
Overall Length | 72 in |
Overall Width | 3 1/8 in |
Overall Height | 2 in |
Nominal Size - Fixtures | 2 ft x 6 ft |
Description
Low Bay Fixture, Lamp Quantity 2, Lamp Type F28T5, Lamp Watts 35W, Fixture Wattage 70W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 72'', Width 2 ft., Height 3-9/64 In., Lamp Not Included, Suggested Lamp Item No. 5AE23, Non-Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 17, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- SATCO Bulb, Incandescent, 25W, T10, Medium Base, Tubular (S3251)
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- LUMAPRO Fluorescent Fixture, High Bay, F54T5HO (2NAX8)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- LUMAPRO Low Bay Fixture, 64W, 4-21/32 in. W (35GW85)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Vhbled Ld1 12000Lm W Unv 4000K Cd1 U (VHB-12-W-UNV-L840-CD-U)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX L4 3.2Klm Unv 3K Cd1 U, 22Fr (22FR-LD4-32-UNV-L835-CD1-U)
- Lumapro Bay Lights