Shop All Bay Lights
Lumapro
Low Bay Fixture, 28W, 38-1/32in L, 2 ft. W
Mfr # 35GW95
Zoro # G0045005
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Fixture Temp. Range 0 Degrees to 104 Degrees F
- Fixture Voltage 120 to 277
- Fixture Mounting Height 8 to 15 ft.
- Reflector Type Non-Apertured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 35GW95
- Zoro # G0045005
- UPC # 190735577912
- Country of Origin China
- Category Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Mounting Height | 8 to 15 ft. |
Fixture Width | 24 in |
Fixture Length | 38 1/32 in |
Height | 3-9/64" |
Width | 2 ft. |
Length | 38-1/32'' |
Fixture Height | 3 9/64 in |
Overall Height | 2 in |
Nominal Size - Fixtures | 2 ft x 3 ft |
Overall Width | 3 1/8 in |
Overall Length | 37 13/16 in |
Description
Low Bay Fixture, Lamp Quantity 2, Lamp Type F14T5, Lamp Watts 14W, Fixture Wattage 28W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 38-1/32'', Width 2 ft., Height 3-9/64 In., Lamp Not Included, Suggested Lamp Item No. 2EAG5, Non-Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 17, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Feit Electric A1600/850/10Kled/2 2PK (A1600/850/10KLED/2)
- LITHONIA LIGHTING Security Floodlight (HGX LED 3RH ALO SWW2 120 PE WH M2)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- LUMAPRO Fluorescent Fixture, High Bay, F54T5HO (2NAX8)
- LUMAPRO Low Bay Fixture, 64W, 5-5/8 in. W (35GW82)
- LUMAPRO Low Bay Fixture, 64W, 4-21/32 in. W (35GW85)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- METALUX Gc8 3 Lp, 2X4 Spc Gr Ln Trf W/.125 Lns-T8 (2GC8-332A125-UNV-EB81-U)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- METALUX Wn 3 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-332A-UNV-EB81-U)
- Lumapro Bay Lights