Shop All Bay Lights
Lumapro
Low Bay Fixture, 128W, 4-21/32 in. W
Mfr # 35GW87
Zoro # G0045081
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fixture Housing Material Steel
- Fixture Mounting Height 8 to 15 ft.
- Fixture Height 2 7/8 in
- Fixture Mounting Type Suspended Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 35GW87
- Zoro # G0045081
- UPC # 190735577837
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Mounting Height | 8 to 15 ft. |
Fixture Height | 2 7/8 in |
Fixture Width | 4 21/32 in |
Width | 4-21/32" |
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Length | 96 19/64 in |
Length | 96-19/64" |
Height | 2-7/8" |
Overall Length | 96 5/16 in |
Overall Width | 4 11/16 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Height | 2 7/8 in |
Description
Low Bay Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 128W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 96-19/64 In., Width 4-21/32 In., Height 2-7/8 In., Lamp Not Included, Suggested Lamp Item No. 21GR01, Non-Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 20, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps F10t5-cw replacement light bulb lamp (F10T5-CW NORMAN LAMPS)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- ILC Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp (MH400W/BT37 MOGUL GREEN ENERGY)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- LUMAPRO Fluorescent Fixture, High Bay, F54T5HO (2NAX8)
- LUMAPRO Low Bay Fixture, 64W, 4-21/32 in. W (35GW85)
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- METALUX Snf 1 Lmp, 4' Nrw Strp, Eltrnc Bal, T8 (SNF-132-UNV-EB81-U)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- Lumapro Bay Lights