Shop All Light Fixture Parts
This Product is Discontinued
Lumapro
Lens Wet Location Fixture, Dust Resistant (Discontinued)
Mfr # 6EKP8
Zoro # G2957437
This Product is Discontinued
Key Features
- Length 26.32"
- Width 4"
- Height 2-1/4"
- Lens Material Polycarbonate
- For Use With 6GAL4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 6EKP8
- Zoro # G2957437
- UPC # 190735584392
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 26.32" |
Width | 4" |
Height | 2-1/4" |
Nominal Height | 2 1/4 in |
Nominal Length | 26 21/64 in |
Nominal Width | 4 in |
Overall Length | 26 3/8 in |
Overall Width | 4 in |
Overall Height | 2 1/4 in |
Details
Item | Replacement Lens |
Lens Material | Polycarbonate |
For Use With | 6GAL4 |
Description/Special Features | Polycarbonate Lens |
Warranty | 3 yr |
Sub-Category | Replacement Parts |
Material | Plastic, Steel, Stainless Steel |
Includes | Ballast, PC Base, PC Cover, Stainless Steel Clips, Steel Reflector with Coating, UL Mark |
Primary Color | White |
Standards | UL Listed |
Lens Color | White |
Finish | Unfinished |
Sensor Type | No Sensor |
Lens Type | Transparent Lens |
Type | Polycarbonate 1x17 |
Description
Replacement Lens, For Use With 6GAL4, 26 3/8 in Overall Length, 4 in Overall Width, 2 1/4 in Overall Height, Transparent Lens Lens Type, Polycarbonate Lens Material, White Lens Color, Unfinished Finish, No Sensor Sensor Type, Ballast, PC Base, PC Cover, Stainless Steel Clips, Steel Reflector with Coating, UL Mark Includes, UL Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.