Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Lumapro
Lens Wet Location Fixture, Dust Resistant (Discontinued)
Mfr # 6EKP6
Zoro # G1963412
This Product is Discontinued
Key Features
- Nominal Height 2 1/4 in
- Nominal Width 6 1/4 in
- Nominal Length 50 in
- Material Plastic, Steel, Stainless Steel
- Sub-Category Replacement Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6EKP6
- Zoro # G1963412
- UPC # 190735584378
- Country of Origin China
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Height | 2 1/4 in |
Nominal Width | 6 1/4 in |
Nominal Length | 50 in |
Length | 50" |
Width | 6-1/4" |
Height | 2-1/4" |
Overall Width | 6 1/4 in |
Overall Height | 2 1/4 in |
Overall Length | 50 in |
Details
Material | Plastic, Steel, Stainless Steel |
Sub-Category | Replacement Parts |
Item | Replacement Lens |
Warranty | 3 yr |
For Use With | 6GAL2 |
Standards | UL Listed |
Description/Special Features | Polycarbonate Lens |
Primary Color | White |
Lens Type | Transparent Lens |
Finish | Unfinished |
Lens Color | White |
Lens Material | Polycarbonate |
Sensor Type | No Sensor |
Type | Polycarbonate 2x32 |
Description
Replacement Lens, For Use With 6GAL2, 50 in Overall Length, 6 1/4 in Overall Width, 2 1/4 in Overall Height, Transparent Lens Lens Type, Polycarbonate Lens Material, White Lens Color, Unfinished Finish, No Sensor Sensor Type, UL Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.