Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
LED Wall Pack, 20W, Bronze, 2100 Lumens (Discontinued)
Mfr # 452N14
Zoro # G5354601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277 V AC
- Light Technology LED
- Fixture Sensor Type No Sensor Included
- Lumens 2,100 lm
- Housing Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 452N14
- Zoro # G5354601
- UPC # 767627410376
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Fixture Height | 7 1/2 in |
Recommended Mounting Height | 8 to 12 ft |
Fixture Length | 3 3/4 in |
Fixture Width | 7 3/8 in |
Description
Wall Pack, Lumens 2,100 lm, Fixture Wattage 20 W, Voltage 120 to 277 V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Fixture Housing Color Black, Fixture Lens Material Prismatic Glass, IP Rating 65 (Luminaire), 66 (Light Engine), Lumens per Watt 105 lm/W, Recommended Mounting Height 8 to 12 ft, Standards ETL, FCC, Warranty 5 yr Limited
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.