Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
LED Wall Pack, 12W, 11-51/64 H, 5-19/64" L" (Discontinued)
Mfr # 49WJ11
Zoro # G6126395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Photocell
- Color Temp. 5000K
- Fixture Voltage 120
- LED Replacement For 70W HPS/MH
- Housing Finish Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49WJ11
- Zoro # G6126395
- UPC # 767627163227
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 5 19/64 in |
Fixture Height | 11 51/64 in |
Fixture Width | 6 51/64 in |
Recommended Mounting Height | 6 to 8 ft |
Description
Wall Pack, Lumens 1300 lm, Fixture Wattage 12W, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000 K, Color Rendering Index 83, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating 65, Lumens per Watt 63.0, Recommended Mounting Height 6 to 8 ft, Standards cETLus, FCC, LM-79, LM-80, Warranty 5 yr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.