Shop All Light Fixture Parts
Lumapro
LED Tape Light, Green, 6Ft, 120V
Mfr # 30F530
Zoro # G5797075
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Width 2/5 in
- Height 1/10 in
- Temp. Range -10 Degrees to 50 Degrees C
- Includes 2.5 A Adaptor, Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30F530
- Zoro # G5797075
- UPC # 190735576465
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 ft |
Width | 2/5 in |
Height | 1/10 in |
Overall Width | 3/8 in |
Overall Height | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 6 ft |
Description
LED Tape Light, Casing Color Clear, Light Color Green, Overall Length 6 ft, Overall Height 1/8 in, Wattage 4.4 W, Voltage 120 V AC, Rated Life 35,000 hr, Dimmable No, Cutting Intervals 4 in, Includes 2.5 A Adaptor, Power Cord, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 4 Degrees F, Mounting Type Self Adhesive, Number of LEDs 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 35ar111/fl24 replacement light bulb lamp (35AR111/FL24 GE GENERAL ELECTRIC G.E)
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT120277V (RSS496AT-120-277V)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- LUMAPRO Locking Collar Set (4VM76-COLLAR)
- LUMAPRO Replacement Ballast (WM05 BALLAST)
- LUMAPRO LED Tape Light, Blue, 6Ft, 120V (30F531)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- LUMAPRO Power Cord, 5FT (30F535)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- ILC Replacement For EIKO, VRTYBZ (VRT-Y-BZ)
- Lumapro Light Fixture Parts