Shop All Light Fixture Parts
Lumapro
LED Tape Light, Blue, 6Ft, 120V
Mfr # 30F531
Zoro # G5295026
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Width 2/5 in
- Height 1/10 in
- Warranty 1 yr
- Includes 2.5 A Adaptor, Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30F531
- Zoro # G5295026
- UPC # 190735576472
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 ft |
Width | 2/5 in |
Height | 1/10 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 6 ft |
Overall Height | 1/8 in |
Overall Width | 3/8 in |
Description
LED Tape Light, Casing Color Clear, Light Color Blue, Overall Length 6 ft, Overall Height 1/8 in, Wattage 4.4 W, Voltage 120 V AC, Rated Life 35,000 hr, Dimmable No, Cutting Intervals 4 in, Includes 2.5 A Adaptor, Power Cord, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 4 Degrees F, Mounting Type Self Adhesive, Number of LEDs 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06634E)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- LUMAPRO Power Cord, 5FT (30F535)
- LUMAPRO Mounting Kit (EL189218WB2G)
- LUMAPRO Locking Collar Set (4VM76-COLLAR)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- ILC Replacement For LIGHT BULB LAMP, QHE PSN 4X54T5HT SCL HO UNV (QHE PSN 4X54T5HT SCL /HO UNV)
- Lumapro Light Fixture Parts