Shop All Light Fixture Parts
Lumapro
LED Tape Light, 3000K, 12Ft, 120V
Mfr # 30F528
Zoro # G6204904
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 2/5 in
- Height 1/10 in
- Warranty 1 yr
- Temp. Range -10 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30F528
- Zoro # G6204904
- UPC # 190735576441
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 12 ft |
Width | 2/5 in |
Height | 1/10 in |
Details
Item | LED Tape Light |
Warranty | 1 yr |
Temp. Range | -10 Degrees to 50 Degrees C |
Light Color | Warm White |
Standards | UL listed Adaptor |
Voltage | 120 V AC |
Color Temp. | 3000K |
Includes | (1) Power Cord, (1) 2.5A Adaptor |
Color Temperature | 3000K |
Watts | 8.8 |
Rated Life | 35,000 hr |
Description
LED Tape Light, Light Color Warm White, Voltage 120 V AC, Rated Life 35,000 hr, Includes (1) Power Cord, (1) 2.5A Adaptor, Color Temperature 3000K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO)
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- FEIT ELECTRIC Led String Light 30' Cc (72018)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- LUMAPRO Mounting Kit (EL189218WB2G)
- LUMAPRO Power Cord, 5FT (30F535)
- LUMAPRO Locking Collar Set (4VM76-COLLAR)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- WESTINGHOUSE Slightly Flared White Glass Lamp Shade (81094)
- Lumapro Light Fixture Parts