Shop All LED Strip Lights
This Product is Discontinued
Lumapro
LED Striplight, 120V, 10W, 24-1/64" L, 4000K (Discontinued)
Mfr # 400H14
Zoro # G5068128
This Product is Discontinued
Key Features
- Color Temperature 4000K
- Green Certification or Other Recognition ENERGY STAR
- Fixture Housing Color White
- Lighting Certification ENERGY STAR
- Fixture Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 400H14
- Zoro # G5068128
- UPC # 849489008677
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 1 39/64 in |
Nominal Height | 2 23/64 in |
Nominal Length | 2 ft |
Overall Height | 2 3/8 in |
Overall Width | 1 5/8 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Tube-Style, 4000K, 900 lm, 90 lm/W, Max. Fixture Wattage 10 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type T8, LED Replacement For 1 Lamp T8, Dimmable No, No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.