Shop All LED Light Bulbs
Lumapro
LED Spotlight, MR16,3000K, Warm
Mfr # 4LRG5
Zoro # G0261624
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape GBF
- Bulb Technology LED
- Bulb Type Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4LRG5
- Zoro # G0261624
- UPC # 190735581674
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-5/16" |
Max Overall Bulb Length | 1-5/16" |
Light Bulb Dia. | 2" |
Overall Length | 1 1/3 in |
Bulb Dia. | 1 1/2 in |
Description
LED Lamp, Non-Dimmable, Lamp Shape MR16, Base Type DC Bay, 55 Lumens, Voltage 12, 2 Watts, 24mA Amps, Color Temp. 3000K, Average Life 25,000 hr., Color Warm, Bulb Dia. 1.5 In., Beam Angle 60 Degrees , Type Spot, Energy Star Compliant No, Trade Number LGBF, Footnotes AC/DC, Green Environmental Attribute Product Contributes To Reducing Energy Consumption, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 6-Pack (LR21407-6PK)
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-R)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, B9S (L1024MB-WW)
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V (LM1006WB-W)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-A)
- FEIT ELECTRIC 5.5 W, BA10, Candelabra Screw (E12), PK4 (BPCFC60930CAFIL/4)
- Lumapro LED Light Bulbs