Shop All Holiday Lights
Lumapro
LED Rope Light, Green, 6Ft, 120V
Mfr # 30F517
Zoro # G6132567
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 6 W
- Light Color Green
- Standards CSA c us, UL Certified
- Height 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30F517
- Zoro # G6132567
- UPC # 190735576335
- Country of Origin Multiple
- Category Holiday Lights
Dimensions
Height | 1/2 in |
Length | 6 ft |
Width | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 6 ft |
Description
LED Rope Light, Casing Color Clear, Light Color Green, Overall Length 6 ft, Overall Height 1/2 in, Wattage 6 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals Not Available, Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brookstone M-031105 - Make UP Mirror replacement light bulb lamp (M-031105 - MAKE UP MIRROR BROOKSTONE)
- ILC Replacement For SUNPARK LC12012T (LC12012T)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- MILLENNIUM Matte Black Pendant (3244-MB)
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- CELEBRATIONS LED C6 RED LGHT 100CT (47953-71)
- Lumapro Holiday Lights