Shop All Holiday Lights
Lumapro
LED Rope Light, Blue, 6 Ft, 120V
Mfr # 30F518
Zoro # G5294852
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 6 W
- Light Color Blue
- Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws
- Warranty 1 yr
- Housing Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30F518
- Zoro # G5294852
- UPC # 190735576342
- Country of Origin Multiple
- Category Holiday Lights
Dimensions
Length | 6 ft |
Height | 1/2 in |
Width | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 6 ft |
Description
LED Rope Light, Casing Color Clear, Light Color Blue, Overall Length 6 ft, Overall Height 1/2 in, Wattage 6 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals Not Available, Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Maximum Run 192 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- LUMAPRO LED Rope Light, Green, 6Ft, 120V (30F517)
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- CELEBRATIONS Gold LED Mini Multicolored 100 ct String Christmas Lights 24.75 ft. (40790-71)
- Lumapro Holiday Lights