Shop All Holiday Lights
Lumapro
LED Rope Light, 5000K, 6 Ft, 120V
Mfr # 30F519
Zoro # G5143853
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 6 W
- Color Temperature 5000K
- Light Color White
- Temp. Range -20 Degrees to 60 Degrees C
- Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 30F519
- Zoro # G5143853
- UPC # 190735576359
- Country of Origin Multiple
- Category Holiday Lights
Dimensions
Width | 1/2 in |
Length | 6 ft |
Height | 1/2 in |
Overall Height | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1/2 in |
Overall Length | 6 ft |
Description
LED Rope Light, Casing Color Clear, Light Color White, Overall Length 6 ft, Overall Height 1/2 in, Wattage 6 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals Not Available, Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Color Temperature 5000K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- LUMAPRO LED Rope Light, Green, 6Ft, 120V (30F517)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- CELEBRATIONS GOLD LED C6 CW 100CT (44527-71)
- Lumapro Holiday Lights