Shop All LED Retrofit Kits
This Product is Discontinued
Lumapro
LED Retrofit Kit, 7-19/64 L, Lumens 750" (Discontinued)
Mfr # 49WJ33
Zoro # G6126228
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Watts 11 W
- Socket Type E26
- Lumens 880
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49WJ33
- Zoro # G6126228
- UPC # 767627226113
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 7 19/64 in |
Width | 7 19/64 in |
Height | 4 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7 1/2 in |
Outside Diameter | 7 5/16 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 880 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 75W INC/26W CFL, Dimmable Yes, Outside Diameter 7 5/16 in, Overall Height 7 1/2 in, Trim Material Cast Aluminum, Voltage 120V AC, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Includes Light Engine with Heat Sink, Includes Baffle Yes, Includes Driver Yes, Includes Trim Yes
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.