Shop All LED Troffers
Lumapro
LED Retrofit Kit, 55W, 4100K
Mfr # 30UH96
Zoro # G7906245
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Watts 55
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UH96
- Zoro # G7906245
- UPC # 190735576779
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Height | 2 in |
Fixture Length | 44 in |
Fixture Width | 13 1/2 in |
Overall Height | 2 in |
Overall Width | 13 1/2 in |
Overall Length | 44 in |
Nominal Size | 1 ft x 4 ft |
Description
Troffer Fixture Retrofit Kit, Lumens 5,622 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, For Bulb Type Integrated LED, Overall Height 2 in, Overall Length 44 in, Overall Width 13 1/2 in, Color Rendering Index 85, Color Temperature 4100K, Kit Contents LED Driver, Light Engine with Heat Sink, Mounting Hardware, LED Replacement For 4 Lamp T8, Lumens per Watt 101 lm/W, Max. Ambient Temp. 120 Degrees F, Max. Fixture Wattage 55 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C7 CLR 25PK (BU25C7-TCLA)
- ILC Replacement for Philips Pl-c 18w/841 replacement light bulb lamp (PL-C 18W/841 PHILIPS)
- ILC Replacement for Pelican Sabrelite 2000 (SABRELITE 2000 PELICAN)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- L1 LED Troffer 2X4 Adjustable Watt and Color, 24/29/32/39W, 3, 5/4/5000K, 126Lm/W, AC120-277V (LOC-24TROF-DMWMCCT)
- ALSET 2 x 2 LED recessed troffer 35K CCT 3609 lumens at 36 watts (51013)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- Lumapro LED Troffers