Shop All LED Retrofit Kits
This Product is Discontinued
Lumapro
LED Retrofit Kit, 5-3/32 L, Lumens 716" (Discontinued)
Mfr # 49WJ32
Zoro # G6126237
This Product is Discontinued
Key Features
- Nominal Size 4 in
- Socket Type E26
- Watts 10 W
- Lumens 720
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49WJ32
- Zoro # G6126237
- UPC # 767627221019
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Length | 5 3/32 in |
Width | 5 3/32 in |
Height | 3 45/64 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 1/8 in |
Overall Height | 5 3/8 in |
Description
LED Can Light Retrofit Kit, Nominal Size 4 in, Color Temperature 2700K, Light Output 712 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 60W INC, Dimmable Yes, Outside Diameter 5 1/8 in, Overall Height 5 3/8 in, Trim Material Cast Aluminum, Voltage 120V AC, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Includes Light Engine with Heat Sink, Includes Baffle Yes, Includes Driver Yes, Includes Trim Yes, Lighting Certification ENERGY STAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.