Shop All LED Retrofit Kits
This Product is Discontinued
Lumapro
LED Retrofit Kit, 12W, 2700K (Discontinued)
Mfr # 30UJ03
Zoro # G7844295
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Watts 12 W
- Lumens 750
- Lumens Per Watt 63.0
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UJ03
- Zoro # G7844295
- UPC # 190735576830
- Country of Origin Unknown
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 7 19/64 in |
Width | 7 19/64 in |
Height | 4 1/4 in |
Overall Height | 4 1/4 in |
Outside Diameter | 7 5/16 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 750 lm, Color Rendering Index 81, LED Replacement For 65W INC/16W CFL, Outside Diameter 7 5/16 in, Overall Height 4 1/4 in, Voltage 120V AC, Includes Light Engine with Heat Sink, Socket Adapter, Includes Driver Yes, Manufacturer Warranty Length 5 yr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.