Shop All LED Light Bulbs
Lumapro
LED Lamp, Mini, T6, E12, White
Mfr # L2012CS-W
Zoro # G5038652
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Color Temp. 8000K
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # L2012CS-W
- Zoro # G5038652
- UPC # 190735578315
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 53/64" |
Max Overall Bulb Length | 2-3/32" |
Overall Length | 1 5/6 in |
Bulb Dia. | 7/8 in |
Description
LED Lamp, Bulb Shape T6, Non-Dimmable, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 0.18 Watts, Bulb Color Temp. 8000K, LED, Light Color White, Average Bulb Life 20,000 hr., Voltage 12, Indoor Only, Lumens 15, Max. Overall Length 2-3/32 In., Light Bulb Dia. 53/64 In., Energy Star Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-A)
- LUMAPRO LED Lamp, Mini, T3 1/4, E10, Amber (L1024MS-A)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White (L1006MB-W)
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-W)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- ILC Replacement for Cree Lighting Par30s-75w-p1-40k-40fl-e26-u1 replacement light bulb lamp (WX-QKGT-5)
- Lumapro LED Light Bulbs