Shop All LED Light Bulbs
Lumapro
LED Lamp, Mini, T6, E12, Red
Mfr # L2024CS-R
Zoro # G5038661
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L2024CS-R
- Zoro # G5038661
- UPC # 190735578322
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 53/64" |
Bulb Dia. | 7/8 in |
Overall Length | 1 5/6 in |
Description
LED Lamp, Bulb Shape T6, Non-Dimmable, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 0.36 Watts, LED, Light Color Red, Average Bulb Life 20,000 hr., Voltage 24, Indoor Only, Lumens 4, Max. Overall Length 2-3/32 In., Light Bulb Dia. 53/64 In., Energy Star Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- MAXSA INNOVATIONS Park Right BallPark (37340)
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- LUMAPRO Miniature LED Bulb, LM1012WB, T3 1/4, 12V (LM1012WB-A)
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V (LM1012MS-W)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-G)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-W)
- FEIT ELECTRIC A19 E26 Medium LED Motion Activated Bulb Tunable WhiteColor Changing 100 Watt Equiv (OM1003CCTCAMMLI)
- Lumapro LED Light Bulbs