Shop All LED Light Bulbs
Lumapro
LED Lamp, Mini, T3 1/4, E10, Amber
Mfr # L1024MS-A
Zoro # G5038695
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L1024MS-A
- Zoro # G5038695
- UPC # 190735578353
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-13/64" |
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 1-13/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
LED Lamp, Bulb Shape T3-1/4, Dimmable No, Glass Bulb Housing, Bulb Base Type Miniature Screw (E10), 0.4 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Amber Light, Average Bulb Life 20,000 hr., Bulb Type Miniature, Lumens 4, Voltage 24, Max. Overall Bulb Length 1-13/64 In., Light Bulb Dia. 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- ILC Replacement for Eiko Sp42/27k replacement light bulb lamp (SP42/27K EIKO)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-B)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- Lumapro LED Light Bulbs