Shop All LED Light Bulbs
Lumapro
LED Lamp, Mini, T3 1/4, BA9S, Warm White
Mfr # L1006MB-WW
Zoro # G5038713
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Color Temp. 8000K
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L1006MB-WW
- Zoro # G5038713
- UPC # 190735578384
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-13/64" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 1-13/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
LED Lamp, Dimmable / Non-Dimmable Non-Dimmable, Lamp Type Miniature, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9S), .3 Watts, 6 Voltage, 12 mA AmpsInitial Lumens 9.8, Color Temp. 500nmAverage Life 20,000 hr., Color Warm White, Max. Overall Length 1.19 In., Bulb Dia. .433 In.Energy Star Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- LUMAPRO Miniature LED Lamp, T3 1/4, 60, B9S (L1060MB-R)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUMAPRO Miniature LED Lamp, T6,120, Screw Base (L20120CS-R)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V (LM1006WB-W)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34012-6PK)
- Lumapro LED Light Bulbs