Shop All LED Light Bulbs
Lumapro
LED Lamp, Mini, T3 1/4, BA9S, Green
Mfr # L10120MB-G
Zoro # G5038686
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Color Temp. 6000K
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # L10120MB-G
- Zoro # G5038686
- UPC # 190735578346
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-13/64" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 1-13/64" |
Overall Length | 1 1/6 in |
Bulb Dia. | 3/8 in |
Description
LED Lamp, Bulb Shape T3-1/4, Dimmable No, Glass Bulb Housing, Bulb Base Type Miniature Bayonet (BA9s), 0.8 Watts, Bulb Color Temp. 6000K, LED, Light Appearance No Rated Color Temp, Green, Average Bulb Life 20,000 hr., Bulb Type Miniature, Lumens 7, Voltage 120, Max. Overall Bulb Length 1-13/64 In., Light Bulb Dia. 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 30-Pack (LR34158-30PK)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- LUMAPRO Miniature LED Lamp, T3 1/4, 60, B9S (L1060MB-R)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-G)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- Lumapro LED Light Bulbs