Shop All LED Light Bulbs
This Product is Discontinued
Lumapro
LED Lamp, A19 Bulb Shape, 9.5W, 800 lm (Discontinued)
Mfr # 52XJ21
Zoro # G6638007
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 52XJ21
- Zoro # G6638007
- UPC # 190735897034
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4-1/4" |
Light Bulb Dia. | 2-3/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 4-19/64" |
Overall Length | 4 1/3 in |
Bulb Dia. | 2 3/8 in |
Description
LED Lamp, Bulb Shape A19, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.5 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 800, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-1/4 In., Light Bulb Dia. 2-3/8 In.
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.