Shop All LED Bay Lights
This Product is Discontinued
Lumapro
LED High Bay, 133W, 17400 Lumens, 80 CRI (Discontinued)
Mfr # 452N11
Zoro # G5916762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 25 ft or Above
- Lumens 17,400 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 452N11
- Zoro # G5916762
- UPC # 767627933554
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 25 ft or Above |
Fixture Length | 23 13/16 in |
Space to Mtg. Height Ratio | 1.26 |
Fixture Height | 3 5/8 in |
Fixture Width | 17 5/16 in |
Overall Length | 23 13/16 in |
Overall Height | 3 5/8 in |
Overall Width | 17 5/16 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay, LED Replacement For 6 Lamp LFL, Fixture Voltage 120 to 277, 133 Watts, 17400 Lumens, Color Temp. 5000K, Fixture Rated Life 50,000 hr., Standards DLC Premium, FCC, cULus, Light Distribution Normal, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 23-13/16 In., Fixture Width 17-5/16 In., Fixture Height 3-5/8 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Lens Type Frosted, Fixture Series EHS, Occupancy Sensor No, Fixture Lens Material Acrylic
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.