Shop All Security & Flood Lights
Lumapro
LED FloodLight, 6-45/64 in. H, 10W, Bronze
Mfr # 39UU96
Zoro # G2619589
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Solar Powered No
- Lumens Per Watt 109.1
- Fixture Temp. Range -30 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 39UU96
- Zoro # G2619589
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Length | 6 45/64 in |
Fixture Height | 6 45/64 in |
Fixture Width | 4 3/64 in |
Width | 4 3/64 in |
Height | 6 45/64 in |
Length | 6 45/64 in |
Description
Bullet Floodlight, Lumens 1,200 lm, Voltage 120 to 277V AC, LED Replacement For 50W QH, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Universal, Color Temperature 3000K, Height 6 45/64 in, Width 4 3/64 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP65, Lumens per Watt 109.1 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -30 Degrees F, Standards cETLus, LM-79, LM-80
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- LIGHTOLIER Round Trim (L6RDW)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J78/LED/HDRP)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- COOPER LIGHTING Cooper Lighting PWT250PCW White Twin Flood Light With Sensor (804623)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- Lumapro Security & Flood Lights