Shop All Security & Flood Lights
This Product is Discontinued
Lumapro
LED FloodLight, 6-13/16 in. H, 30W, Bronze (Discontinued)
Mfr # 39UU86
Zoro # G2619598
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Lumens Per Watt 113.8
- Lumens 3,185 lm
- LED Replacement For 150W MH/HPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 39UU86
- Zoro # G2619598
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Length | 7 49/64 in |
Fixture Width | 5 13/64 in |
Fixture Height | 6 13/16 in |
Height | 6 13/16 in |
Width | 5 13/64 in |
Length | 7 49/64 in |
Description
Floodlight, Lumens 3,185 lm, Fixture Wattage 28 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Threaded Arm, Color Temperature 5000K, Color Rendering Index 76, Height 6 13/16 in, Width 5 13/64 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP65
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.