Shop All Security & Flood Lights
This Product is Discontinued
Lumapro
LED Floodlight, 36W, 7-29/64 L, 9" W" (Discontinued)
Mfr # 49WJ24
Zoro # G6126270
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Fixture Length 7 1/2 in
- Fixture Temp. Range -30 Degrees to 130 Degrees F
- Fixture Rated Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49WJ24
- Zoro # G6126270
- UPC # 767627218118
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Length | 7 1/2 in |
Fixture Height | 7 7/16 in |
Fixture Width | 9 in |
Description
Floodlight, Lumens 4010 lm, Fixture Wattage 36W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 150W QH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type U-Bracket, Color Temperature 5000 K, Color Rendering Index 62, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating 65, Lumens per Watt 56.0, Number of Lightheads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.