Shop All Security & Flood Lights
This Product is Discontinued
Lumapro
LED Floodlight, 19W, 5-35/64 L, 7-13/64" W" (Discontinued)
Mfr # 49WJ23
Zoro # G6126289
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Color Temp. 5000K
- IP Rating IP65
- Includes 5 ft Pre-Wired Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49WJ23
- Zoro # G6126289
- UPC # 767627215513
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Length | 5 35/64 in |
Fixture Width | 7 13/64 in |
Fixture Height | 5 35/64 in |
Height | 5 35/64 in |
Width | 7 13/64 in |
Length | 5 35/64 in |
Description
Floodlight, Lumens 1,985 lm, Fixture Wattage 19 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 100W INC/23 to 26W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type U-Bracket, Color Temperature 5000K, Color Rendering Index 64, Height 5 35/64 in, Width 7 13/64 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP65
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.