Shop All Security & Flood Lights
Lumapro
LED Flood Light, Large, 140W, 5700K
Mfr # 45C243
Zoro # G5495542
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole
- Lighting Technology LED
- Mounting Square Pole
- Temp. Range -30 to 130 Degrees F
- Watts 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 45C243
- Zoro # G5495542
- UPC # 190735580028
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Length | 16 1/2 in |
Fixture Width | 16 1/2 in |
Fixture Height | 7 1/2 in |
Height | 7 1/2 in |
Width | 16 1/2 in |
Description
Parking Lot Light Fixture, Lumens 8,400 lm, Fixture Wattage 140 W, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Light Technology LED, Color Temperature 5700K, Color Rendering Index 73, Voltage 100-277V AC, Height 7 1/2 in, Width 16 1/2 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Fixture Mounting Location Pole, Lumens per Watt 60 lm/W, Max. Operating Temp. 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- BUYERS PRODUCTS 39.5 Inch 8100 Lumen LED Clear Combination Spot-Flood Light Bar (1492184)
- ILC Replacement For SATCO 65604 (65-604)
- BEYOND BRIGHT X3 Motion-Sensing Solar Powered LED Black Floodlight (BEBRSOL-MC4)
- MAKITA 18V LXT CordlessCorded 20 LED Flood Light Bare (MAKDML805)
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- Lumapro Security & Flood Lights