Shop All LED Commercial Lights
This Product is Discontinued
Lumapro
LED Flat Panel, 80 CRI, 23-13/16" L, 30W (Discontinued)
Mfr # 53XH70
Zoro # G1918688
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 53XH70
- Zoro # G1918688
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 2 1/4 in |
Length | 23 3/4 in |
Width | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 3,000 lm, 118 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.