Shop All LED Commercial Lights
This Product is Discontinued
Lumapro
LED Canopy Light, 53W, 10-15/64" L (Discontinued)
Mfr # 446M59
Zoro # G5375787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- LED Replacement For 250W MH/HPS
- Voltage 120-277V AC
- Lighting Certification Unrated
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 446M59
- Zoro # G5375787
- UPC # 767627240379
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 10-1/4" |
Height | 3 1/2 in |
Width | 10 1/4 in |
Description
Canopy Light, Color Temperature 5000K, Color Rendering Index 77, Lumens 5,450 lm, Fixture Wattage 53 W, Voltage 120-277V AC, LED Replacement For 250W MH/HPS, Light Technology LED, Fixture Shape Square, Height 3 1/2 in, Width 10 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 104 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Standards cUL, UL Listed, Warranty 5 yr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.