Shop All LED Commercial Lights
This Product is Discontinued
Lumapro
LED Canopy Light, 20W, 10-15/64" L (Discontinued)
Mfr # 446M66
Zoro # G5385447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- LED Replacement For 100W MH/HPS
- Voltage 120-277V AC
- Lighting Certification Unrated
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 446M66
- Zoro # G5385447
- UPC # 767627560187
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 3 1/2 in |
Length | 10-1/4" |
Width | 10 1/4 in |
Description
Canopy Light, Color Temperature 5000K, Color Rendering Index 70, Lumens 2,200 lm, Fixture Wattage 20 W, Voltage 120-277V AC, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Square, Height 3 1/2 in, Width 10 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 116 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ETL, Warranty 5 yr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.