Shop All Area Lights
This Product is Discontinued
Lumapro
LED Area Light, 60W, 7990 lm (Discontinued)
Mfr # 446M61
Zoro # G4761360
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 7990
- Max. Fixture Wattage 60.0
- Mounting Slipfitter
- Lighting Technology LED
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 446M61
- Zoro # G4761360
- UPC # 767627914553
- Country of Origin Unknown
- Category Area Lights
Dimensions
Fixture Width | 12 1/2 in |
Fixture Height | 3 1/4 in |
Fixture Length | 22 1/2 in |
Description
LED Area Light, Lumens 7990, Light Distribution Shape Type V, LED Replacement For 150W MH, Color Temperature 5000 K, Color Rendering Index 75.0, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 133.0, Socket Type None, Standards UL/cUL Listed, IP65, Warranty 5 yr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.