Shop All Area Lights
This Product is Discontinued
Lumapro
LED Area Light, 60W, 100000 hr., 5000K (Discontinued)
Mfr # 436R33
Zoro # G5180380
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 7,990 lm
- Voltage 120-277V AC
- Max. Fixture Wattage 60.0
- Mounting Arm
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 436R33
- Zoro # G5180380
- UPC # 767627914454
- Country of Origin China
- Category Area Lights
Dimensions
Fixture Height | 3 1/2 in |
Fixture Length | 16 in |
Fixture Width | 8 3/4 in |
Width | 8 3/4 in |
Height | 3 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Arm, Lumens 7,990 lm, Fixture Wattage 60 W, Light Distribution Shape Type V, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 75, Voltage 120-277V AC, Height 3 1/2 in, Width 8 3/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 133.5 lm/W, Max. Operating Temp. 131 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.