Shop All Area Lights
This Product is Discontinued
Lumapro
LED Area Light, 100W, 12540 lm (Discontinued)
Mfr # 446M58
Zoro # G4571861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 12,540 lm
- Voltage 120-277V AC
- Max. Fixture Wattage 100.0
- Mounting Slipfitter
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 446M58
- Zoro # G4571861
- UPC # 767627915277
- Country of Origin China
- Category Area Lights
Dimensions
Fixture Height | 3 1/4 in |
Fixture Width | 12 1/2 in |
Fixture Length | 22 1/2 in |
Width | 12 1/2 in |
Height | 3 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Slipfitter, Lumens 12,540 lm, Fixture Wattage 100 W, Light Distribution Shape Type V, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 75, Voltage 120-277V AC, Height 3 1/4 in, Width 12 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 125.2 lm/W, Max. Operating Temp. 131 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.