Shop All Landscape Lighting
Lumapro
Landscape Light, Lens for 6MPC6
Mfr # 6MPC8
Zoro # G4856065
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6MPC6
- Length 5 in
- Color Black
- Width 5 in
- Standards cUL, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6MPC8
- Zoro # G4856065
- UPC # 190735584743
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length | 5 in |
Width | 5 in |
Length (In.) | 5 in |
Details
Item | LENS |
For Use With | 6MPC6 |
Color | Black |
Standards | cUL, UL |
Material of Construction | Die Cast Aluminum |
Shop By | Closeouts |
Description
Lens, For Use With 6MPC6, Width 5 in, Color Black, Standards cUL, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- ECM INDUSTRIES 3 SPD Pull Chain Switch (GSW-34)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- LUMAPRO Floodlight, Bullet, 120V, 50W, Halogen (6MPA8)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- Lumapro Landscape Lighting