Shop All Landscape Lighting
Lumapro
Landscape Light, Lens for 6MPC3
Mfr # 6MPC5
Zoro # G6182136
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6MPC3
- Color Black
- Standards cUL, UL
- Material of Construction Die Cast Aluminum
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6MPC5
- Zoro # G6182136
- UPC # 190735584712
- Country of Origin China
- Category Landscape Lighting
Dimensions
Width | 4 1/2 in |
Length | 4 1/2 in |
Length (In.) | 4 1/2 in |
Details
Item | Lens |
For Use With | 6MPC3 |
Color | Black |
Standards | cUL, UL |
Material of Construction | Die Cast Aluminum |
Shop By | Closeouts |
Description
Lens, For Use With 6MPC3, Width 4 1/2 in, Color Black, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- FEIT ELECTRIC BULB FLUO T5 G5 21"" 13W (F13T5/CW/RP)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360133)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- FUSION PRODUCTS LTD. 2PK Solar WDG Light, 2PK (25815)
- Lumapro Landscape Lighting