Shop All Security & Flood Lights
This Product is Discontinued
Lumapro
Lampholder, PAR38,150W (Discontinued)
Mfr # 3RB22
Zoro # G2771833
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Fixture Wattage 150 W
- Socket Type Medium Base
- Diameter 2"
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3RB22
- Zoro # G2771833
- UPC # 190735579541
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Diameter | 2" |
Length | 5 in |
Details
Fixture Mounting Location | Universal |
Item | Outdoor Lampholder |
Fixture Wattage | 150 W |
Socket Type | Medium Base |
Type | Incandescent |
Max. Voltage | 120 |
Housing Finish | Powder Coated Gray |
Mounting | Adjustable Threaded 1/2" NPT |
Housing Material | Zinc |
Standards | UL Listed |
Voltage | 120V AC |
Number of Lightheads | 1 |
Light Technology | LED |
Fixture Housing Color | Gray |
Description
Outdoor Lampholder, Fixture Mounting Location Universal, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Gray, Light Technology LED, Number of Lightheads 1, Socket Type Medium Base, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.