Shop All Handheld Flashlights
This Product is Discontinued
Lumapro
Industrial Penlight, LED, 50lm (Discontinued)
Mfr # 797NR6
Zoro # G010081027
This Product is Discontinued
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable No
- Run Time at Maximum Brightness 3 hr
- Hands Free Capable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR6
- Zoro # G010081027
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Length | 3 3/8 in |
Overall Height | 5/8 in |
Battery Size | AAA |
Body Diameter | 5/8 in |
Overall Width | 5/8 in |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 31 m, Maximum Brightness 50 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 34 g, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.