Shop All Handheld Flashlights
This Product is Discontinued
Lumapro
Industrial Penlight, LED, 450lm (Discontinued)
Mfr # 797NR9
Zoro # G810081074
This Product is Discontinued
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable Yes
- Beam Pattern Flood, Spot
- Beam Focus Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR9
- Zoro # G810081074
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Height | 3/4 in |
Body Diameter | 1 in |
Overall Length | 4 3/8 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 2 yr |
Description
Penlight, Battery Chemistry Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 141 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 85 g, Charger Style Included USB Type-C cable, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.